Portland 36in Single Vanity Whitewashed Walnut w/ 3 CM Carrara Marble Top

  • Mfr # 620-V36-WW-3CAR

  • Zoro # G911117214


product price:  $2,995.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
36" Single
Height
34.3 inch
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-V36-WW-3CAR
Zoro #
G911117214
UPC #
846871055653
Country of Origin
Viet Nam

Dimensions

Width
36" Single
Height
34.3 inch
Depth
23.5 inch

Details

Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Countertop Material
Carrara Marble
Shape
Rectangular
Hardware Finish
Whitewashed Walnut

Description

The Portland 36in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. The look is completed with a 3 CM eased edge Carrara Marble top and one white ceramic rectangular sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.