Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624135
Zoro # G222908969
product price:Â $1,045.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624135
- Zoro #
- G222908969
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Base Color
- Natural
Description
The 24-inch natural wood freestanding bathroom vanity with white sink and three drawers offers a sleek and modern design that elevates your bathroom decor. Crafted from durable manufactured wood, this vanity features a stunning natural finish that complements a variety of styles. It comes equipped with a high-quality ceramic sink, providing both functionality and aesthetic appeal. The vanity's three drawers are designed with soft close glides, ensuring a quiet and smooth operation. As a free-standing model, it offers easy installation and versatile placement options. This stylish unit combines practicality with elegance, making it an ideal choice for those seeking to enhance their bathroom space with a contemporary touch. 39.06-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.