Portland 48'' S Vanity Whitewashed Walnut w/ Ethereal Noctis Silestone Top w/ Wireless Charger

  • Mfr # 620-V48-WW-FENC

  • Zoro # G121967555


product price:  $4,974.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
48 in
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Height
34.25 in
Material
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-V48-WW-FENC
Zoro #
G121967555
UPC #
840467811555
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
34.25 in
Depth
23.5 in

Details

Item
Vanity with Top
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Material
Maple
Countertop Material
Ethereal Noctis
Color
Brown
Includes
Vanity cabinet, countertop, sink
Number of Bowls
1

Description

Influenced by the American Mid-Century design aesthetic, the Portland Collection takes center stage in rich Whitewashed Walnut. With understated wood handles and shutter-style louvered doors, this collection has an air of casual simplicity with a relaxed coastal vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.