Portland 60'' S Vanity Whitewashed Walnut w/ Ethereal Noctis Silestone Top w/ Wireless Charger

  • Mfr # 620-V60S-WW-FENC

  • Zoro # G821967664


product price:  $5,542.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Countertop Material
Ethereal Noctis
Includes
Vanity cabinet, countertop, sink
Number of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620-V60S-WW-FENC
Zoro #
G821967664
UPC #
840467811630
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34.25 in
Width
60 in

Details

Item
Vanity with Top
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Countertop Material
Ethereal Noctis
Includes
Vanity cabinet, countertop, sink
Number of Bowls
1
Color
Brown
Material
Maple

Description

Influenced by the American Mid-Century design aesthetic, the Portland Collection takes center stage in rich Whitewashed Walnut. With understated wood handles and shutter-style louvered doors, this collection has an air of casual simplicity with a relaxed coastal vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.