
Portland 72in Double Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 620-V72-WW-3ENC
Zoro # G511117799
product price:Â $5,254.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Width
72" Double
Height
34.3 inch
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
620-V72-WW-3ENC
Zoro #
G511117799
UPC #
840108940477
Country of Origin
Viet Nam
Dimensions
Width
72" Double
Height
34.3 inch
Depth
23.5 inch
Details
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Shape
Rectangular
Countertop Material
Ethereal Noctis Quartz
Description
The Portland 72in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. Premium features include one bamboo drawer organizer and one electrical component with two USB outlets. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top and two white ceramic rectangular sinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.