
Single 72'' Double Vanity, Sunwashed Oak w/ 3 CM Ethereal Noctis Quartz Top
Mfr # D404-V72-SWO-3ENC
Zoro # G711756118
product price:Â $5,960.00
/eaKey Features
Length
23.5 inch
Width
72" Double
Height
36.0 inch
Material
Ethereal Noctis Quartz
Finish
Sunwashed Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D404-V72-SWO-3ENC
Zoro #
G711756118
UPC #
840108975080
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
72" Double
Height
36.0 inch
Details
Material
Ethereal Noctis Quartz
Finish
Sunwashed Oak
Countertop Material
Ethereal Noctis Quartz
Number of Faucet Holes
Three Hole
Description
Crafted with precision, the understated waterfall frame of the Marigot 72'' Double Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and two tambour doors with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The addition of two integrated power outlets makes this vanity incredibly functional. The addition of an Ethereal Noctis quartz top by Silestone with undermount rectangular sink completes this timeless bathroom centerpiece with its modern, intricate black and gray nuances which add contrast and elegance to the white background.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.