Shop HOMEROOTS
See all product information
Create Account
32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627377
Zoro # G822909328
product price:Â $1,532.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627377
- Zoro #
- G822909328
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 32-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern elegance with functionality. Crafted from high-quality manufactured wood, this vanity offers long-lasting durability and style. It features a pristine ceramic sink that perfectly complements the white color scheme, adding a fresh touch to any bathroom. With two functional drawers equipped with soft close drawer glides, you can easily store your essentials while maintaining a clutter-free space. The chrome handles and drawer pulls add a sleek accent, enhancing the overall aesthetic. This free-standing vanity is designed for easy installation, making it a practical choice for any home renovation project. Elevate your bathroom decor with this stylish and versatile piece of furniture. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.