Zoro Homepage

Soleil 36in Mirror, Matte White with Gold

  • Mfr # 710-M36-MWG

  • Zoro # G611115725


product price: $690.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte White with Gold
Width
35.9 in
Depth
1.4 in
Material
Plywood Panels and MDF
Height (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-M36-MWG
Zoro #
G611115725
UPC #
840108945328
Country of Origin
China

Dimensions

Width
35.9 in
Depth
1.4 in
Height (In.)
31.5 in

Details

Finish
Matte White with Gold
Material
Plywood Panels and MDF

Description

A beautiful and precisely sculpted pattern resonating like the sun's rays frames the 36in Le Soleil mirror. A gold-finished metal border surrounds the matte white frame and the Beveled-cut glass of this artisan mirror. Appointed more like a piece of fine art, the Soleil mirror creates the ultimate focal point for the bathroom or any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.