Solene 36 in. Single Vanity, Seaside Oak, w/ 3 CM Parisien Bleu Quartz Top

  • Mfr # D225-V36-SSO-3PBL

  • Zoro # G416242664


product price:  $3,334.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
36 in
Height
35.88 in
Material
Solid White Oak, Natural Cane, Oak veneers over Moisture-Resistant MDF panels
Finish
Seaside Oak
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D225-V36-SSO-3PBL
Zoro #
G416242664
UPC #
840467804489
Country of Origin
Viet Nam

Dimensions

Width
36 in
Height
35.88 in
Depth
23.5 in

Details

Material
Solid White Oak, Natural Cane, Oak veneers over Moisture-Resistant MDF panels
Finish
Seaside Oak
Includes
Vanity cabinet, countertop, sink
Shape
Rectangular
Number of Faucet Holes
3 Per Basin
Tabletop Color
Parisien Bleu
Hardware Finish
Champagne Brass
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The Solene 36 in. Single Vanity elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring an integrated USB/120V power unit and removable White Oak drawer organizer, this vanity offers ample storage with its two-door cabinet, full-extension exterior drawer, interior shelf, and internal drawer, in addition to an open lower shelf. Completed with a gorgeous Parisien Bleu Silestone top and undermount sink, the Solene vanity will bring your bathroom to life with its blend of natural elements and contemporary aesthetic.


  • Two-door cabinet with one full-extension external drawer, one internal drawer, and a lower console shelf
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Seaside Oak finish
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable White Oak drawer organizer included
  • Faucet sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.