Zoro Homepage

Solene 48 in. Single Vanity, Seaside Oak

  • Mfr # D225-V48-SSO

  • Zoro # G016242859


product price: $2,995.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Overall Width
47.75 in
Overall Height
34.75 in
Overall Length
23.38 in
Color
Seaside Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D225-V48-SSO
Zoro #
G016242859
UPC #
840108983405
Country of Origin
Viet Nam

Dimensions

Overall Width
47.75 in
Overall Height
34.75 in
Overall Length
23.38 in

Details

Finish
Champagne Brass
Color
Seaside Oak

Description

The Solene 48 in. Single Vanity elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring an integrated USB/120V power unit and removable White Oak drawer organizer, this vanity offers ample storage with its two full-extension drawers, one tip-out drawer, and two single cabinets with interior shelving and two internal drawers, in addition to an open lower shelf. Complete the look with one of our 3 cm tops and bring your bathroom to life with the natural elements and contemporary aesthetic of Solene.


  • Two full-extension exterior drawers and one top-row tip-out drawer; two single cabinet doors, two internal drawers, and a lower console shelf
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Seaside Oak finish
  • Cabinet only; select one of our countertops to complete the vanity
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable White Oak drawer organizer included
  • Freestanding vanity
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.