Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vanity, without top, Bright White, 71.9 in W x 23.5 in D,
- Mfr # 330-V72-M-BW
- Zoro # G424799433
product price:Â
$
3,012.00
/ea
Key Features
Color
Bright White
Width
71.9 in
Includes
Cabinet Only
Material
Yellow Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V72-M-BW
- Zoro #
- G424799433
- UPC #
- 840467806209
- Country of Origin
- Viet Nam
- Color
- Bright White
- Includes
- Cabinet Only
- Item
- Vanity Without Top
- Material
- Yellow Poplar, Plywood Panels
- Hardware Finish
- Champagne Brass
Dimensions
- Width
- 71.9 in
- Depth
- 23.5 in
Description
The Brittany 72 in Double Vanity by James Martin Vanities features a rich Black Onyx finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal adjustable interior shelving. Four standard full-extension drawers and two top-row tip-out style drawers lend additional storage. This vanity is complemented by Champagne Brass hardware and comes with an optional coordinating wood backsplash. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sinks completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.