Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vanity, without top, Light Natural Oak, 71.88 in W x 23.5 in D,
- Mfr # 424-V72-M-LNO
- Zoro # G924799353
product price:Â
$
3,295.00
/ea
Key Features
Width
71.88 in
Includes
Cabinet Only
Hardware Finish
Champagne Brass
Depth
23.5 in
Color
Light Natural Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V72-M-LNO
- Zoro #
- G924799353
- UPC #
- 840467806629
- Country of Origin
- Viet Nam
- Includes
- Cabinet Only
- Hardware Finish
- Champagne Brass
- Color
- Light Natural Oak
- Item
- Vanity Without Top
- Material
- Ash Solids, Ash Veneers, Plywood Panels
Dimensions
- Width
- 71.88 in
- Depth
- 23.5 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.