Zoro Homepage

FG Series Manual Pole Saw and Tree Pruner Kit

  • Mfr # FG-11K

  • Zoro # G1236884


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Blade Length
16"
Features
Consists Of Cut Pruner (PH-11), Pole Adapter (PHA-11), Pruner Rope with Handle (PR-20), Teflon Coated Saw Blade (SB-1T), Canvas Pole Saw Scabbard (SBC-2), FG Base Pole (FG-6F), FG Extension Poles (FG-6)
Type
FG Tree Trimming
Material
Pole Saw Scabbard: Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-11K
Zoro #
G1236884
UPC #
815963010481
Country of Origin
United States

Dimensions

Blade Length
16"

Details

Item
Pole Saw/Tree Pruner
Features
Consists Of Cut Pruner (PH-11), Pole Adapter (PHA-11), Pruner Rope with Handle (PR-20), Teflon Coated Saw Blade (SB-1T), Canvas Pole Saw Scabbard (SBC-2), FG Base Pole (FG-6F), FG Extension Poles (FG-6)
Type
FG Tree Trimming
Material
Pole Saw Scabbard: Canvas

Description

FG Series Manual Pole Saw/Tree Prune, Hand Saw Product Grouping Pole Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.