Telescoping Pole, 7-14 ft.
Mfr # TP-14F
Zoro # G4027301
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Features
Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade
For Use With
Mfr. No. PS-3FP, 7VV227
Length
14 ft
Color
Black; Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP-14F
Zoro #
G4027301
UPC #
815963010474
Country of Origin
United States
Dimensions
Length
14 ft
Maximum Length
14 ft
Minimum Length
7 ft
Details
Material
Fiberglass
Features
Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade
For Use With
Mfr. No. PS-3FP, 7VV227
Item
Telescoping Pole
Color
Black; Yellow
Compatible with Manufacturer Model Number
PS-3FP
Telescoping Handle
Yes
Material Application
Multipurpose
Number of Poles Included
1
Compatible Grainger Part Number
5KRF0
Compatible Manufacturer Part Number
PS-3FP
Compatible Manufacturer Model Number
PS-3FP
For Use With Mfr. Model Number
PS-3FP
Compatible with Mfr. Model No.
PS-3FP
For Use with Mfr Model Number
PS-3FP
Compatible with Manufacturer Model No.
PS-3FP
Compatible Pump Manufacturer Part Number
PS-3FP
Compatible Mfr. Model Number
PS-3FP
Description
Telescoping Pole, Color Black; Yellow, Compatible Grainger Part Number 5KRF0, Compatible Manufacturer Model Number PS-3FP, Features Lightweight, For Use With 7VV227, PS-3FP, Length 14 ft, Material Fiberglass, Material Application Multipurpose, Maximum Length 14 ft, Minimum Length 7 ft, Number of Poles Included 1, Telescoping Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.