This item is Discontinued.

Jameson Tools 1000V Insulated Screwdriver Set, 6-Piece JT-KT-02100

This item is Discontinued.

Jameson

Tools 1000V Insulated Screwdriver Set, 6-Piece (Discontinued)

Mfr # JT-KT-02100
Zoro # G508435141
UPC # 810841031220
Country of Origin United Kingdom
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT-KT-02100
Zoro #
G508435141
UPC #
810841031220
Country of Origin
United Kingdom

Description

Insulated hand tools from jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. the 6-piece insulated screwdriver set jt-kt-02100 contains: 1/8 inch x 3 inch slotted terminal screwdriver jt-sd-01860 3/16 inch x 3 inch slotted electricians screwdriver jt-sd-01880 3/16 inch x 6 inch slotted electricians screwdriver jt-sd-01890 5/16 inch x 6 inch slotted engineers screwdriver jt-sd-01940 no. 1 x 3 inch phillips screwdriver jt-sd-02010 no. 2 x 4 inch phillips screwdriver jt-sd-02020 8-pocket tool roll jt-tc-03190 features: engineered nylon 11 injection molded to tool for maximum personal protection exceeds international standards: iec 60900:2012 and astm f1505 1,000-volt rated for inlive linein applications virtually indestructible - cut, abrasion, and impact resistant withstands temperature extremes from -40 f to 158 f -40 c to 70 c meets stringent requirements for cat inchc inch - cold impact rating every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts industry-leading lifetime limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.