3/8in Dr. T-10 Pentacle Bit Socket 50mmL
- Mfr # 308+5010
- Zoro # G423582494
product price:Â
$
5.70
/ea
Sold in multiples of 2 for
$11.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5010
- Zoro #
- G423582494
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-10 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+5010 Professional Bit Socket SKU: 308+5010. This 3/8 inch drive T-10 pentacle bit socket is built for precise fastener engagement in professional hand tool setups. With a 50mm (1.97 inch) overall length, it fits comfortably into your socket and ratchet system while maintaining control in repeated service work. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed for long-term shop use. Stamped size markings support quick identification and consistent tool organization. Key Benefits 3/8 inch drive T-10 pentacle bit socket for secure, repeatable fit. 50mm overall length supports access while keeping a stable working profile. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding workshop environments. Stamped size markings provide permanent, easy-to-read identification during sorting. Bit is securely attached and interchangeable for reliable day-to-day performance. Designed for professional technicians, this bit socket is built to handle rigorous use with consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.