Dock Light, Yellow, 100/277V AC
- Mfr # JF-DL
- Zoro # G922577014
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Width
5 1/2 in
Compatible With
Dock Fan
Color
Yellow
Standards
CE, cETL, ETL, RoHS, UL
Height
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-DL
- Zoro #
- G922577014
- UPC #
- 49694380272
- Country of Origin
- China
- Compatible With
- Dock Fan
- Color
- Yellow
- Standards
- CE, cETL, ETL, RoHS, UL
- Includes
- Assembly Hardware
- Item
- Dock Light
- Compatible Manufacturer Model Number
- 38015, 38017, 38019, 38030, 38031, 38032
- Finish
- Powder Coated
- Voltage
- 100-277V AC
- Bulb Maximum Brightness
- 3,300 lm
- Material
- Aluminum, Stainless Steel
- Bulb Color Temperature
- 3000K
- Compatible with Manufacturer Model Number
- 38015, 38017, 38019, 38030, 38031, 38032
- For Manufacturer Part Number
- 38015, 38017, 38019, 38030, 38031, 38032
- Compatible with Mfr. Model Number
- 38015, 38017, 38019, 38030, 38031, 38032
- Compatible Manufacturer Part Number
- 38015, 38017, 38019, 38030, 38031, 38032
- Shell Material
- Aluminum, Stainless Steel
- Wire Color
- Yellow
- Traction Material
- Aluminum, Stainless Steel
Dimensions
- Width
- 5 1/2 in
- Height
- 5 1/2 in
- Length
- 4 3/16 in
Description
Dock Light, Yellow, 100/277V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.