Fan and Blower Motor, 1/4HP
- Mfr # JF-110V-HEM-DCS-Y
- Zoro # G922587488
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Motor Thermal Protection
None
Motor Design
Capacitor-Start/Run
Shaft Length
4 in
Phase
Single
Compatible Manufacturer Part Number
38097, 38098, 38099, 38103, 38104, 38105, 38109, 38110, 38111, 38115, 38116, 38117, 38121, 38122, 38123, 38133, 38134, 38137, 38138, 38139
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JF-110V-HEM-DCS-Y
- Zoro #
- G922587488
- UPC #
- 49694380029
- Country of Origin
- China
Dimensions
- Shaft Length
- 4 in
- Shaft Diameter
- 2 in
Details
- Motor Thermal Protection
- None
- Motor Design
- Capacitor-Start/Run
- Phase
- Single
- Compatible Manufacturer Part Number
- 38097, 38098, 38099, 38103, 38104, 38105, 38109, 38110, 38111, 38115, 38116, 38117, 38121, 38122, 38123, 38133, 38134, 38137, 38138, 38139
- Usable @ 200V
- Not Usable at 200V
- Capacitor Required
- Capacitor Included
- Motor Shaft Rotation
- CWLE
- Usable @ 208V
- Not Usable at 208V
- Product Type
- Fan and Blower Motor
- Application
- Fan/Blower
- Compatible Brand
- JanFan
- Item
- Fan and Blower Motor
Description
Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp HP, Nameplate RPM Not Applicable, Voltage 115/230V AC, Full Load Amps Not Applicable, Not Applicable Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection None, Motor Shaft Rotation CWLE, Motor Mounting Type Rigid Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.