Extension Cord, Plastic, 36 in L
- Mfr # JF-DCS-EXT3
- Zoro # G922576994
product price:Â
$
20.69
/ea
Key Features
Fan Accessory Material
Plastic
Voltage
120V AC
Standards
cETLus Listed
Length
36 in
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JF-DCS-EXT3
- Zoro #
- G922576994
- UPC #
- 49694380425
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Width
- 1/2 in
Details
- Fan Accessory Material
- Plastic
- Voltage
- 120V AC
- Standards
- cETLus Listed
- Application
- Agricultural, Commercial, Home and Office, Industrial
- Compatible with Brand
- Hunter, JanFan
- Item
- Extension Cord
Description
Extension Cord, Fan Accessory Type Extension Cord, Voltage 120V AC, Not Applicable Height, 1/2 in Width, 36 in Length, Fan Accessory Material Plastic, Fan Accessory Finish Not Applicable, Includes Not Applicable, Standards cETLus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.