Shop JAN FAN
See all product information
Create Account
Light Kit, Yellow, 120V AC
- Mfr # JF-FLM
- Zoro # G422587216
product price:Â
$
68.99
/ea
Key Features
Voltage
120V AC
Material
Stainless Steel
Includes
Assembly Hardware
Width
5 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-FLM
- Zoro #
- G422587216
- UPC #
- -
- Country of Origin
- China
- Item
- Light Kit
- Voltage
- 120V AC
- Material
- Stainless Steel
- Includes
- Assembly Hardware
- Color
- Yellow
- Finish
- Powder Coated
- Compatible Manufacturer Model Number
- 38015, 38017, 38019, 38030, 38031, 38032
- Switch Style
- Built-In
- Compatible with Manufacturer Model Number
- 38015, 38017, 38019, 38030, 38031, 38032
- For Manufacturer Part Number
- 38015, 38017, 38019, 38030, 38031, 38032
- Compatible with Mfr. Model Number
- 38015, 38017, 38019, 38030, 38031, 38032
- Compatible Manufacturer Part Number
- 38015, 38017, 38019, 38030, 38031, 38032
- Shell Material
- Stainless Steel
- Wire Color
- Yellow
- Traction Material
- Stainless Steel
Dimensions
- Width
- 5 in
- Length
- 8 in
Description
Light Kit, Yellow, 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.