Shop JAN FAN
See all product information
Create Account
Fan and Blower Motor, 1/4HP, 50Hz
- Mfr # JF-230V-DCS (G) 50HZ
- Zoro # G122587028
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Usable @ 200V
Not Usable at 200V
Capacitor Required
Capacitor Included
Shaft Length
4 in
Shaft Diameter
2 in
Motor Design
Capacitor-Start/Run
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-230V-DCS (G) 50HZ
- Zoro #
- G122587028
- UPC #
- 4969438070
- Country of Origin
- China
- Usable @ 200V
- Not Usable at 200V
- Capacitor Required
- Capacitor Included
- Motor Design
- Capacitor-Start/Run
- Compatible Brand
- JanFan
- Frequency
- 50 Hz
- Usable @ 208V
- Not Usable at 208V
- Application
- Fan/Blower
- Compatible Manufacturer Part Number
- 38097, 38098, 38099, 38103, 38104, 38105, 38109, 38110, 38111, 38115, 38116, 38117, 38121, 38122, 38123, 38133, 38134, 38137, 38138, 38139
- Item
- Fan and Blower Motor
- Motor Shaft Rotation
- CWLE
- Motor Thermal Protection
- None
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Nameplate Horsepower @ 60 Hz
- 1/4 hp
- Nameplate Voltage @ 60 Hz
- 115/230V AC
Dimensions
- Shaft Length
- 4 in
- Shaft Diameter
- 2 in
Description
Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp HP, Nameplate RPM Not Applicable, Voltage 115/230V AC, Full Load Amps Not Applicable, Not Applicable Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 50 Hz Hz, Motor Thermal Protection None, Motor Shaft Rotation CWLE, Motor Mounting Type Rigid Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.