Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Ring Yellow 2 pk
Mfr # 60992
Zoro # G1934630
product price:
$
6.79
/ea
Key Features
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Terminal Shape
Standard Ring Tongue
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60992
- Zoro #
- G1934630
- UPC #
- 740265609920
- Country of Origin
- China
- Item
- Ring Terminal
- Insulation Color
- Yellow
- Insulation Type
- Vinyl
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- Partial Coverage
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring Terminal
- • Vinyl insulated
- • 12-10 ga. wire size
- • 1/2 inch stud size
- •