Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Ring Blue 5 pk
Mfr # 60906
Zoro # G3851868
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Insulation Coverage
Partial Coverage
Stud Size
#8
Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60906
- Zoro #
- G3851868
- UPC #
- 740265609067
- Country of Origin
- China
Dimensions
- Stud Size
- #8
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Ring Terminal
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Blue
- Insulation Type
- Vinyl
- Terminal Shape
- Standard Ring Tongue
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring Terminal
- • Vinyl Insulated
- • 16-14 ga. wire size
- • No. 8 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.