Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Spade Yellow 5 pk
Mfr # 60847
Zoro # G3852157
product price: $7.59
/eaKey Features
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Insulation Type
Vinyl
Insulation Coverage
Partial Coverage
Terminal Shape
Standard Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60847
- Zoro #
- G3852157
- UPC #
- 740265608473
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- 1/4 in
Details
- Item
- Fork Terminal
- Insulation Type
- Vinyl
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Fork
- Insulation Color
- Yellow
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Spade Terminal
- • Vinyl Insulated
- • 12-10 ga. wire size
- • 1/4 inch stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.