Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Spade Yellow 5 pk
Mfr # 60997
Zoro # G3852647
product price:
$
7.59
/ea
Key Features
Insulation Type
Vinyl
Minimum Wire Size
12 AWG
Terminal Shape
Standard Fork
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60997
- Zoro #
- G3852647
- UPC #
- 740265609975
- Country of Origin
- China
- Item
- Fork Terminal
- Insulation Type
- Vinyl
- Terminal Shape
- Standard Fork
- Insulation Color
- Yellow
- Insulation Coverage
- Partial Coverage
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Spade Terminal
- • Vinyl Insulated
- • 12-10 ga. wire size
- • No. 10 stud size
- •