Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Spade Red 5 pk
Mfr # 60989
Zoro # G3852437
product price:
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Insulation Coverage
Partial Coverage
Terminal Shape
Standard Fork
Insulation Color
Red
Insulation Type
Vinyl
Minimum Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60989
- Zoro #
- G3852437
- UPC #
- 740265609890
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 18 AWG
- Stud Size
- #10
- Minimum Wire Size
- 22 AWG
Details
- Item
- Fork Terminal
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Fork
- Insulation Color
- Red
- Insulation Type
- Vinyl
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Spade Terminal
- • Vinyl Insulated
- • 22-18 ga. wire size
- • No. 10 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov