Shop JANDORF
See all product information
Create Account
12-10 Ga. Uninsulated Wire Terminal Spade Silver 5 pk
Mfr # 60845
Zoro # G1749252
product price:
$
6.49
/ea
Key Features
Terminal Shape
Standard Fork
Maximum Wire Size
10 AWG
Insulation Type
Bare
Insulation Color
Bare
Insulation Coverage
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60845
- Zoro #
- G1749252
- UPC #
- 740265608459
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- 1/4 in
- Minimum Wire Size
- 12 AWG
Details
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Type
- Bare
- Insulation Color
- Bare
- Insulation Coverage
- None
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Spade Terminal
- • Uninsulated
- • 12-10 ga. wire size
- • 1/4 inch stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov