Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Female Bullet Blue 5 pk
Mfr # 60848
Zoro # G3852750
product price:
$
8.29
/ea
Key Features
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Terminal Shape
Female Bullet
Maximum Wire Size
14 AWG
Insulation Coverage
Full Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60848
- Zoro #
- G3852750
- UPC #
- 740265608480
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
- Stud Size
- 0.157 in
Details
- Item
- Bullet Terminal
- Insulation Type
- Nylon
- Terminal Shape
- Female Bullet
- Insulation Coverage
- Full Coverage
- Insulation Color
- Blue
Description
Bullet terminals securely attach the female receptacle over the male bullet, while allowing for quick and easy detachment if two wires need disconnected in the future. Often used in automotive applications. Insulated from the barrel to the receptacle end, fully insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Female Bullet Terminal
- • Nylon fully insulated
- • 16-14 ga. wire size
- • 0.157 inch tab size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov