Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Female Bullet Silver 5 pk
Mfr # 60851
Zoro # G3852960
product price: $6.89
/eaKey Features
Insulation Color
Bare
Terminal Shape
Female Bullet
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Coverage
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60851
- Zoro #
- G3852960
- UPC #
- 740265608510
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- 0.157 in
Details
- Item
- Bullet Terminal
- Insulation Color
- Bare
- Terminal Shape
- Female Bullet
- Insulation Coverage
- None
- Insulation Type
- Bare
Description
Bullet terminals securely attach the female receptacle over the male bullet, while allowing for quick and easy detachment if two wires need disconnected in the future. Often used in automotive applications. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Female Bullet Terminal
- • Uninsulated
- • 16-14 ga wire size
- • 0.157 inch tab size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.