Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Ring Red 2 pk
Mfr # 60961
Zoro # G3852927
product price:
$
6.99
/ea
Key Features
Minimum Wire Size
22 AWG
Terminal Shape
Standard Ring Tongue
Insulation Type
Heat Shrink
Insulation Coverage
Partial Coverage
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60961
- Zoro #
- G3852927
- UPC #
- 740265609616
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 22 AWG
- Stud Size
- #6
- Maximum Wire Size
- 18 AWG
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Heat Shrink
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Red
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. When crimped and shrunk, heat shrink terminals protect from environmental conditions with an extra strong seal for corrosion resistance and strain relief. Color-coding signifies the correct wire gauge size.
- • Ring Terminal
- • Heat Shrink
- • 22-18 ga. wire size
- • No. 6 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.