Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Ring Green 2 pk
Mfr # 60895
Zoro # G3852297
product price: $7.99
/eaKey Features
Insulation Coverage
Partial Coverage
Terminal Shape
Standard Ring Tongue
Minimum Wire Size
16 AWG
Insulation Color
Blue
Insulation Type
Heat Shrink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60895
- Zoro #
- G3852297
- UPC #
- 740265608954
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
- Stud Size
- 1/4 in
Details
- Item
- Ring Terminal
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Blue
- Insulation Type
- Heat Shrink
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. When crimped and shrunk, heat shrink terminals protect from environmental conditions with an extra strong seal for corrosion resistance and strain relief. Color-coding signifies the correct wire gauge size.
- • Ring Terminal
- • Heat Shrink
- • 16-14 ga. wire size
- • 1/4 inch stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.