Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Ring Yellow 2 pk
Mfr # 60830
Zoro # G3852190
product price:
$
8.49
/ea
Key Features
Insulation Coverage
Partial Coverage
Terminal Shape
Standard Ring Tongue
Insulation Type
Heat Shrink
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60830
- Zoro #
- G3852190
- UPC #
- 740265608305
- Country of Origin
- China
- Item
- Ring Terminal
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Heat Shrink
- Insulation Color
- Yellow
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. When crimped and shrunk, heat shrink terminals protect from environmental conditions with an extra strong seal for corrosion resistance and strain relief. Color-coding signifies the correct wire gauge size.
- • Ring Terminal
- • Heat Shrink
- • 12-10 ga. wire size
- • 1/4 inch stud size
- •