Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Ring Red 2 pk
Mfr # 60962
Zoro # G3852820
product price:
$
7.19
/ea
Key Features
Insulation Type
Heat Shrink
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
Insulation Color
Red
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60962
- Zoro #
- G3852820
- UPC #
- 740265609623
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 18 AWG
- Stud Size
- #8
- Minimum Wire Size
- 22 AWG
Details
- Item
- Ring Terminal
- Insulation Type
- Heat Shrink
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Red
- Terminal Shape
- Standard Ring Tongue
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. When crimped and shrunk, heat shrink terminals protect from environmental conditions with an extra strong seal for corrosion resistance and strain relief. Color-coding signifies the correct wire gauge size.
- • Ring Terminal
- • Heat Shrink
- • 22-18 ga. wire size
- • No. 8 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov