Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Terminal Flange Silver 5 pk
Mfr # 60885
Zoro # G3852881
product price:
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Color
Bare
Insulation Type
Bare
Minimum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60885
- Zoro #
- G3852881
- UPC #
- 740265608855
- Country of Origin
- China
- Item
- Fork Terminal
- Insulation Coverage
- None
- Insulation Color
- Bare
- Insulation Type
- Bare
- Terminal Shape
- Flanged Fork
Description
The flanged spade terminal has similar features to the spade, but with turned up ends that stay secure even if the mount screw loosens. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Flanged Spade Terminal
- • Uninsulated
- • 16-14 ga. wire size
- • No. 6 stud size
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.