Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Terminal Flange Silver 5 pk
Mfr # 60886
Zoro # G3852209
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Bare
Insulation Coverage
None
Terminal Shape
Flanged Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60886
- Zoro #
- G3852209
- UPC #
- 740265608862
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- #8
Details
- Item
- Fork Terminal
- Insulation Type
- Bare
- Insulation Coverage
- None
- Terminal Shape
- Flanged Fork
- Insulation Color
- Bare
Description
The flanged spade terminal has similar features to the spade, but with turned up ends that stay secure even if the mount screw loosens. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Flanged Spade Terminal
- • Unisulated
- • 16-14 ga. wire size
- • No. 8 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.