Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Terminal Ring Silver 5 pk
Mfr # 60901
Zoro # G3852172
product price:
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Insulation Coverage
None
Minimum Wire Size
16 AWG
Insulation Type
Bare
Maximum Wire Size
14 AWG
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60901
- Zoro #
- G3852172
- UPC #
- 740265609012
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
- Stud Size
- #10
Details
- Item
- Ring Terminal
- Insulation Coverage
- None
- Insulation Type
- Bare
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Bare
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Ring Terminal
- • Uninsulated
- • 16-14 ga. wire size
- • No. 10 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.