Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Terminal Ring Silver 5 pk
Mfr # 60904
Zoro # G3852601
product price:
$
7.15
/ea
Key Features
Stud Size
5/16 in
Insulation Color
Bare
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Insulation Coverage
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60904
- Zoro #
- G3852601
- UPC #
- 740265609043
- Country of Origin
- China
Dimensions
- Stud Size
- 5/16 in
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Ring Terminal
- Insulation Color
- Bare
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Bare
- Insulation Coverage
- None
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Ring Terminal
- • Uninsulated
- • 16-14 ga. wire size
- • 5/16 inch stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov