Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Terminal Ring Silver 5 pk
Mfr # 60966
Zoro # G1751291
product price:
$
6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Maximum Wire Size
14 AWG
Insulation Coverage
None
Terminal Shape
Standard Ring Tongue
Stud Size
#6
Minimum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60966
- Zoro #
- G1751291
- UPC #
- 740265609661
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 14 AWG
- Stud Size
- #6
- Minimum Wire Size
- 16 AWG
Details
- Item
- Ring Terminal
- Insulation Coverage
- None
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Bare
- Insulation Color
- Bare
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Ring Terminal
- • Uninsulated
- • 16-14 ga. wire size
- • No. 6 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.