Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Terminal Spade Silver 5 pk
Mfr # 60915
Zoro # G3852069
product price:
$
6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Terminal Shape
Standard Fork
Stud Size
#10
Insulation Coverage
None
Insulation Type
Bare
Maximum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60915
- Zoro #
- G3852069
- UPC #
- 740265609159
- Country of Origin
- China
Dimensions
- Stud Size
- #10
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Coverage
- None
- Insulation Type
- Bare
- Insulation Color
- Bare
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Spade Terminal
- • Uninsulated
- • 16-14 ga. wire size
- • No. 10 Stud Size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov