Shop JANDORF
See all product information
Create Account
12-10 Ga. Uninsulated Wire Terminal Spade Silver 5 pk
Mfr # 60843
Zoro # G1750731
product price:
$
7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Insulation Coverage
None
Terminal Shape
Standard Fork
Maximum Wire Size
10 AWG
Insulation Color
Bare
Stud Size
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60843
- Zoro #
- G1750731
- UPC #
- 740265608435
- Country of Origin
- China
- Item
- Fork Terminal
- Insulation Coverage
- None
- Terminal Shape
- Standard Fork
- Insulation Color
- Bare
- Insulation Type
- Bare
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Spade Terminal
- • Uninsulated
- • 12-10 ga. wire size
- • No. 8 stud size
- •