Shop JANDORF
See all product information
Create Account
22-18 Ga. Uninsulated Wire Female Bullet Silver 5 pk
Mfr # 60926
Zoro # G3851247
product price:
$
6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG
Insulation Type
Bare
Insulation Color
Bare
Terminal Shape
Female Bullet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60926
- Zoro #
- G3851247
- UPC #
- 740265609265
- Country of Origin
- China
- Item
- Bullet Terminal
- Insulation Type
- Bare
- Insulation Color
- Bare
- Terminal Shape
- Female Bullet
- Insulation Coverage
- None
Description
Bullet terminals securely attach the female receptacle over the male bullet, while allowing for quick and easy detachment if two wires need disconnected in the future. Often used in automotive applications. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Female Bullet Terminal
- • Unisulated
- • 22-18 ga. wire size
- • 0.157 inch tab size
- •