Shop JANDORF
See all product information
Create Account
22-18 Ga. Uninsulated Wire Terminal Spade Silver 5 pk
Mfr # 60979
Zoro # G3852470
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Stud Size
#8
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Color
Bare
Terminal Shape
Locking Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60979
- Zoro #
- G3852470
- UPC #
- 740265609791
- Country of Origin
- China
Dimensions
- Stud Size
- #8
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Fork Terminal
- Insulation Color
- Bare
- Terminal Shape
- Locking Fork
- Insulation Type
- Bare
- Insulation Coverage
- None
Description
The locking spade terminal has similar features to the spade, but with an interior notch that locks into place around the stud. Extra force is needed to remove from the stud, deterring accidental removal if the mount screw loosens. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Locking Spade Terminal
- • Uninsulated
- • 22-18 ga. wire size
- • No. 8 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.