Zoro Homepage

Glass Fuse, GMC(MSC) Series, Time-Delay, 8A, 125V AC

  • Mfr # 60699

  • Zoro # G1755500


product price: $9.89
/ea

Key Features

Series
GMC(MSC)
Speed
Time-Delay
AC Voltage Rating
125V AC
Body Style
Cylindrical
Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60699
Zoro #
G1755500
UPC #
740265606998
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GMC(MSC)
Speed
Time-Delay
Amps
8A
AC Voltage Rating
125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse

Description

A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents, but also opens quickly during dangerous short-circuit conditions or during sustained overload conditions.


  • • GMC Medium Time Delay Glass Fuse
  • • 5mm diameter x 20mm length
  • • 8 Amp, 125 Volt
  • • Small dimension fuse
  • • North American (UL) fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.