Term Ring 16-14 Unins 5/16 60904

  • Mfr # 3401056

  • Zoro # G810546528


product price:  $42.19
/ea

Key Features

Insulation Type
Bare
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Maximum Wire Size
14 AWG
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3401056
Zoro #
G810546528
UPC #
740265609043
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Stud Size
5/16 in
Minimum Wire Size
16 AWG

Details

Item
Ring Terminal
Insulation Type
Bare
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.