Zoro Homepage

Inclined Cantilever Rack Arm, 12 in.

  • Mfr # 25AIO12

  • Zoro # G0277755


product price: $34.89
/ea

Key Features

Cantilever Arm Style
Inclined
Capacity per Arm
3,000 lb
Arm Length
12 in
Lip
Not Included
Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25AIO12
Zoro #
G0277755
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
12 in
Overall Arm Length
15 5/8 in
Usable Arm Length
12 in

Details

Cantilever Arm Style
Inclined
Capacity per Arm
3,000 lb
Item
Arm
Lip
Not Included
Capacity
3000 lb.
Includes
Mounting Pin
Arm Type
Inclined, Adjustable On 3" Centers
Arm Steel Gauge
7 ga
Material
Steel
Item - Cantilever Rack Components
Arm
Finish
Gray Powder Coat
Arm Lip Type
No Lip
Load Capacity per Arm
3,000 lb
Adjustment Increments
3 in
Arm Orientation
Inclined
Arm Gauge
11 ga
Duty Rating
Heavy-Duty

Description

Arm, Arm Gauge 11 ga, Inclined Arm Orientation, 3,000 lb Load Capacity per Arm, Overall Arm Length 15 5/8 in, Usable Arm Length 12 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.