Zoro Homepage

Tubular Wire Rack

  • Mfr # TW-2428

  • Zoro # G3293337


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb.
Width
20"
Height
33"
Material
Rugged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-2428
Zoro #
G3293337
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
33"

Details

Item
Tubular Wire Rack
Load Capacity
4,000 lb.
Material
Rugged Steel

Description

Tubular Wire Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.