Zoro Homepage

1-1/2 DC BR DUST CAP

  • Mfr # DC150B

  • Zoro # G716487178


product price: $17.19
/ea

Key Features

Size
1-1/2 in
Max. Pressure
250 psi
Body Material
Brass
Standards
ASTM B85 Grade 383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150B
Zoro #
G716487178
UPC #
746041332396
Country of Origin
China

Dimensions

Size
1-1/2 in

Details

Max. Pressure
250 psi
Body Material
Brass
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.