1-1/2 F POLYPROPYLENE ADAPTER X ML NPT, TYPE F POLYPROPYLENE ADAPTER X ML NPT

  • Mfr # F150P

  • Zoro # G614920555


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Body Material
Black Schedule 80 Polypropylene
Standards
A-A-59326A
Max. Pressure
100 psi
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F150P
Zoro #
G614920555
UPC #
746041334918
Country of Origin
China

Dimensions

Size
1-1/2 in

Details

Body Material
Black Schedule 80 Polypropylene
Standards
A-A-59326A
Max. Pressure
100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.