2 F ALUM ADAPTER X ML NPT, TYPE F ALUM ADAPTER X ML NPT
- Mfr # F200A
- Zoro # G114914764
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Body Material
Aluminum
Size
2 in
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F200A
- Zoro #
- G114914764
- UPC #
- 746041022839
- Country of Origin
- China
Dimensions
- Size
- 2 in
Details
- Body Material
- Aluminum
- Max. Pressure
- 250 psi
- Standards
- ASTM B85 Grade 383
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.