Shop JASON INDUSTRIAL
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8in X 20ft NITRILE PETROLEUM, SUCTION- TANK TRUCK 150 PSI
Mfr # 4420-0800-020
Zoro # G016477725
product price:Â $98.39
/eaKey Features
Tube Material
Nitrile
Inside Dia.
8 in
Outside Dia.
8.9 in
Max. Pressure
150 psi
Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4420-0800-020
- Zoro #
- G016477725
- UPC #
- 746041340056
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 8 in
- Outside Dia.
- 8.9 in
- Length
- 20 ft
- Bend Radius
- 48 in
Details
- Tube Material
- Nitrile
- Max. Pressure
- 150 psi
- Reinforcement
- 2 Synthetic
- Vacuum Rating
- 29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.